Shop All Bookcases & Bookshelves
Hon
Bookcase, Metl, 29x34.5, Py
Mfr # S30ABCL
Zoro # G4497066
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Color Putty
- Depth 12.63"
- Height 29 in
- Width 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # S30ABCL
- Zoro # G4497066
- UPC # 089192007783
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 29 in |
Width | 34-1/2 in |
Overall Depth | 12.63" |
Overall Height | 29" |
Overall Width | 34.5" |
Details
Item | Bookcase,Metl,29x34.5,Py |
Number of Shelves | 2 |
Color | Putty |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Material | Steel |
Features | Two Shelves—One Adjustable |
Product Type | Bookcase,Metl,29x34.5,Py |
Application | Book |
Edge Type | Square Edge |
Edge Style | Square Edge |
Description
Bookcase,Metl,29x34.5,Py
- •34-1/2w x 12-5/8d. Shelves adjust in 1/2" increments.
- •Straight sides and backs allow flush alignment.
- •Shelf count includes bottom of bookcase.
- •Bookcases ship assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- GE Washing Machine Dial w/ Compression Ring (WH11X10049)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- HON Wood Bookcase, Three Shelf, 36w x 13 1/8d x 43 3/8h, Harvest (H10753.CC)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- HON Credenza, 10700, 2Dw, 60W, Co (HON10765CO)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- Hon Bookcases & Bookshelves