Shop All Bookcases & Bookshelves
Hon
Bookcase, Metl, 29x34.5, Lgy
Mfr # S30ABCQ
Zoro # G4497048
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Color Light Gray
- Depth 12.63"
- Height 29 in
- Width 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # S30ABCQ
- Zoro # G4497048
- UPC # 089192122950
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.63" |
Height | 29 in |
Width | 34-1/2 in |
Overall Height | 29" |
Overall Width | 34.5" |
Details
Item | Bookcase,Metl,29x34.5,Lgy |
Number of Shelves | 2 |
Color | Light Gray |
Material | Steel |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 44 lbs |
Edge Type | Square Edge |
Description
Bookcase,Metl,29x34.5,Lgy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty (HS42ABC.L)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- HON BOOKCASE, METL, 29X34.5, BK (S30ABCP)
- HON Hutch, 38000, Stckon, 60in, Cc (HON386560NS)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- HON Credenza, 10700, 2Dw, 60W, Co (HON10765CO)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- Hon Bookcases & Bookshelves