Shop All Waiting Room & Guest Chairs
Hon
Black Leather Sled Base Guest Chair
Mfr # 328BSXVL653S
Zoro # G011128950
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328BSXVL653S
- Zoro # G011128950
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON HVL653SB11 black leather sled base guest chair. With a sleek design this chair's generously-cushioned leather back and seat ensure exceptional comfort for hours on end. The bonded leather upholstery with tailored stitching detail delivers an upscale look while offering easy cleaning and maintenance. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel sled base with a black finish provides stability to create a reliable seating option. The padded fixed arm rests provide stability while standing up and sitting down for added convenience. Assembly required.**Overall Dimensions:*Width: 22 1/4''*Depth: 23''*Height: 32''*Arm Height from Seat: 9 1/2''*Capacity: 250 lb.**Seat Dimensions:*Width: 20 1/4''*Depth: 17''*Height: 17 5/8''**Back Dimensions:*Width: 18 1/2''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- Hon Waiting Room & Guest Chairs