Shop All Waiting Room & Guest Chairs
Hon
Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series
Mfr # 2093SR11T
Zoro # G4497477
product price: $485.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Arm Style Fixed Loop
- Seat Color Black
- Seat Material Leather
- Overall Height 36"
- Overall Depth 27-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 2093SR11T
- Zoro # G4497477
- UPC # 645162042613
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 27-3/4" |
Back Width | 21.50" |
Width | 23-1/4" |
Height | 36" |
Back Height | 16.50" |
Seat Height Max. | 20" |
Seat Depth | 19" |
Seat Width | 20.75" |
Depth | 27.8" |
Description
Chair,Guest,Leather,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- Hon Seating