Shop All Desk Accessories & Organizers
Hon
BL Series Field Installed Arched Bridge Pull, Arch, 4.25w x 0.75d x 0.38h, Polished, 2PK
Mfr # HBLPBRIDGE
Zoro # G505731727
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HON® BL Series
- Color Polished
- Overall Width 4.25"
- Material Steel
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HBLPBRIDGE
- Zoro # G505731727
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 4.25" |
Height | 0.38 in |
Width | 4-1/4 in |
Overall Height | 0.38" |
Depth | 0.75" |
Details
Item | Furniture Hardware & Accessories |
Series | HON® BL Series |
Color | Polished |
Material | Steel |
For Use With | HON® BL Series |
Container Shape | Arch |
Standards | Meets or Exceeds ISTA Performance Standards |
Description
Modern aesthetic compliments BL Laminate storage. Made of polished steel. Sold in packs of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SMITH CORONA Lift Off Correcting Tape (21060)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- UNI-PAINT Permanent Marker, Large Tip, White Color Family, Paint, 6 PK (63743)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- HON Verse Quick Connect, 90 deg., PK2 (HBV-QC90.Q)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- VICTOR Desktop Organizer, Silver (S4720)
- CEO Flexifile Recycled Expandable Collator/Organizer File 24 Sections 10-1/2d (CE706732)
- VICTOR Midnight Black Desk Organizer with Smartphone Holder, 10 1/2 x 5 1/2 x 4, Wood (9525-5)
- DEFLECTO Three-Tier Magazine Holder- 9-.50in.x8in.x12-.63in.- Clear (DE463353)
- Hon Desk Accessories & Organizers