Shop All Table Tops
Hon
Between Round Table Tops, 42" Dia., Harvest
Mfr # HBTTRND42.N.C.C
Zoro # G4071180
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Color Harvest
- Tabletop Color Harvest
- Material High-Pressure Laminate (HPL)
- Edge Type Edge Banding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBTTRND42.N.C.C
- Zoro # G4071180
- UPC # 190614814190
- Country of Origin United States
- Category Table Tops
Dimensions
Outside Diameter | 42" |
Details
Shape | Round |
Item | Tables |
Color | Harvest |
Tabletop Color | Harvest |
Material | High-Pressure Laminate (HPL) |
Edge Type | Edge Banding |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series | HON® Between™ Tables |
Weight | 57 lbs |
Thickness | 1" |
Description
HON® Between Round Table Tops, 42" Dia., Harvest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- HON Worksurface, Rectangle, 66"x24", Mahogany (HONPLRW6624LT1)
- REGENCY Regency 48 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC4830AGWH)
- Hon Table Tops