Shop All Table Tops
Hon
Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal
Mfr # HBTTRND36.N.A9.S
Zoro # G4069491
product price: $227.00
/ea
Free Shipping & Returns
$227.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Series HON® Between™ Tables
- Tabletop Color Steel Mesh/Charcoal
- Edge Type Edge Banding
- Diameter 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBTTRND36.N.A9.S
- Zoro # G4069491
- UPC # 190614814091
- Country of Origin United States
- Category Table Tops
Dimensions
Diameter | 36" |
Details
Shape | Round |
Series | HON® Between™ Tables |
Tabletop Color | Steel Mesh/Charcoal |
Item | Tables |
Edge Type | Edge Banding |
Color | Steel Mesh/Charcoal |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | High-Pressure Laminate (HPL) |
Thickness | 1" |
Description
HON® Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- Hon Table Tops