Shop All Table Tops
Hon
Between Round Table Tops, 36" Dia., Harvest
Mfr # HBTTRND36.N.C.C
Zoro # G4074933
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Material High-Pressure Laminate (HPL)
- Series HON® Between™ Tables
- Color Harvest
- Tabletop Color Harvest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HBTTRND36.N.C.C
- Zoro # G4074933
- UPC # 190614814107
- Country of Origin United States
- Category Table Tops
Dimensions
Outside Diameter | 36" |
Details
Shape | Round |
Material | High-Pressure Laminate (HPL) |
Series | HON® Between™ Tables |
Color | Harvest |
Tabletop Color | Harvest |
Edge Type | Edge Banding |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Item | Tables |
Thickness | 1" |
Weight | 44 lbs |
Description
HON® Between Round Table Tops, 36" Dia., Harvest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 35X64 (MAX3564AL)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Worksurface, Rectangle, 66"x24", Mahogany (HONPLRW6624LT1)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- FLASH FURNITURE Square High-Gloss Walnut Resin Table Top (TP-WAL-2424-GG)
- Hon Table Tops