Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry
Mfr # HONPT3072NSFF
Zoro # G7515456
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 72"
- Edge Type Flat Edge
- Height 29"
- Shape Rectangular
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPT3072NSFF
- Zoro # G7515456
- UPC # 193492616382
- Country of Origin United States
- Category Table Tops
Dimensions
Overall Width | 72" |
Height | 29" |
Width | 72 in |
Depth | 30" |
Details
Edge Type | Flat Edge |
Shape | Rectangular |
Item | Tables |
Base Type | Nesting Base |
Series | HON® Between™ Tables |
Material | High-Pressure Laminate (HPL) |
Color | Black |
Thickness | 1.13" |
Weight | 109 lbs |
Tabletop Color | Shaker Cherry |
Standards | Meets or Exceeds ISTA Performance Standards |
Base/Leg Material | Steel |
Caster/Glide/Wheel | Casters |
Description
HON® Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Between Round Table Tops, 30" Dia., Natural Maple (HBTTRND30.N.D.D)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON Between Round Table Tops, 30" Dia., Steel Mesh/Charcoal (HBTTRND30.N.A9.S)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- Hon Table Tops