Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 60 x 30, Shaker Cherry
Mfr # HONPT3060NSFF
Zoro # G7515219
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HON® Between™ Tables
- Material High-Pressure Laminate (HPL)
- Base Type Nesting Base
- Width 60 in
- Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPT3060NSFF
- Zoro # G7515219
- UPC # 193492616351
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 60 in |
Height | 29" |
Depth | 30" |
Overall Width | 60" |
Details
Series | HON® Between™ Tables |
Material | High-Pressure Laminate (HPL) |
Base Type | Nesting Base |
Edge Type | Flat Edge |
Shape | Rectangular |
Weight | 95 lbs |
Item | Tables |
Thickness | 1.13" |
Standards | Meets or Exceeds ISTA Performance Standards |
Color | Black |
Tabletop Color | Shaker Cherry |
Caster/Glide/Wheel | Casters |
Base/Leg Material | Steel |
Description
HON® Between Nested Multipurpose Tables, 60 x 30, Shaker Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Worksurface, Rectangle, 66"x24", Mahogany (HONPLRW6624LT1)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- Hon Table Tops