Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 60 x 30, Pinnacle
Mfr # HONPT3060NSPINC
Zoro # G7516777
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Type Nesting Base
- Weight 95 lbs
- Shape Rectangular
- Width 60 in
- Series HON® Between™ Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPT3060NSPINC
- Zoro # G7516777
- UPC # 193492616344
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 60 in |
Depth | 30" |
Overall Width | 60" |
Height | 29" |
Details
Base Type | Nesting Base |
Weight | 95 lbs |
Shape | Rectangular |
Series | HON® Between™ Tables |
Edge Type | Flat Edge |
Thickness | 1.13" |
Item | Tables |
Material | High-Pressure Laminate (HPL) |
Tabletop Color | Pinnacle |
Color | Black |
Standards | Meets or Exceeds ISTA Performance Standards |
Caster/Glide/Wheel | Casters |
Base/Leg Material | Steel |
Description
HON® Between Nested Multipurpose Tables, 60 x 30, Pinnacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON HON, 10500 Series Round Table Top, 42in Diameter, Harvest (TLD42GCNC)
- HON Tabletop, Square, 36"x36"x1-1/8", Harvest (HONBTSQ36NCC)
- HON Build Rectangle Shape Table Top, 60w x 24d, Silver Mesh (HETR2460E.N.B9.K)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- Hon Table Tops