Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 60 x 24, Silver Mesh/Loft
Mfr # HONPT2460NSB9LT
Zoro # G7516874
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HON® Between™ Tables
- Color Black
- Height 29"
- Thickness 1.13"
- Tabletop Color Silver Mesh/Loft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPT2460NSB9LT
- Zoro # G7516874
- UPC # 193492616054
- Country of Origin United States
- Category Table Tops
Dimensions
Height | 29" |
Depth | 24" |
Overall Width | 60" |
Width | 60 in |
Details
Series | HON® Between™ Tables |
Item | Tables |
Color | Black |
Thickness | 1.13" |
Tabletop Color | Silver Mesh/Loft |
Edge Type | Flat Edge |
Weight | 81 lbs |
Base Type | Nesting Base |
Standards | Meets or Exceeds ISTA Performance Standards |
Material | High-Pressure Laminate (HPL) |
Shape | Rectangular |
Base/Leg Material | Steel |
Caster/Glide/Wheel | Casters |
Description
HON® Between Nested Multipurpose Tables, 60 x 24, Silver Mesh/Loft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- HON 30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H434.L.P)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Mod Worksurface, 60w x 24d, Slate Teak (HONPLRW6024LS1)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4824CHPL)
- Hon Table Tops