Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 48 x 24, Silver Mesh/Loft
Mfr # HONPT2448NSB9LT
Zoro # G7514546
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.13"
- Base Type Nesting Base
- Tabletop Color Silver Mesh/Loft
- Weight 69 lbs
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPT2448NSB9LT
- Zoro # G7514546
- UPC # 193492616023
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 48 in |
Overall Width | 48" |
Depth | 24" |
Height | 29" |
Details
Thickness | 1.13" |
Base Type | Nesting Base |
Tabletop Color | Silver Mesh/Loft |
Weight | 69 lbs |
Standards | Meets or Exceeds ISTA Performance Standards |
Material | High-Pressure Laminate (HPL) |
Item | Tables |
Series | HON® Between™ Tables |
Color | Black |
Shape | Rectangular |
Edge Type | Flat Edge |
Caster/Glide/Wheel | Casters |
Base/Leg Material | Steel |
Description
HON® Between Nested Multipurpose Tables, 48 x 24, Silver Mesh/Loft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Worksurface, Rectangle, 66"x24", Mahogany (HONPLRW6624LT1)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- Hon Table Tops