Shop All Table Tops
Hon
Between Nested Multipurpose Tables, 48 x 24, Shaker Cherry
Mfr # HONPT2448NSFF
Zoro # G7514275
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.13"
- Weight 69 lbs
- Height 29"
- Standards Meets or Exceeds ISTA Performance Standards
- Tabletop Color Shaker Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONPT2448NSFF
- Zoro # G7514275
- UPC # 193492616047
- Country of Origin United States
- Category Table Tops
Dimensions
Height | 29" |
Width | 48 in |
Depth | 24" |
Overall Width | 48" |
Details
Item | Tables |
Thickness | 1.13" |
Weight | 69 lbs |
Standards | Meets or Exceeds ISTA Performance Standards |
Tabletop Color | Shaker Cherry |
Edge Type | Flat Edge |
Shape | Rectangular |
Series | HON® Between™ Tables |
Material | High-Pressure Laminate (HPL) |
Base Type | Nesting Base |
Color | Black |
Base/Leg Material | Steel |
Caster/Glide/Wheel | Casters |
Description
HON® Between Nested Multipurpose Tables, 48 x 24, Shaker Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Starter Unit (1276PC)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- HOLLAND BAR STOOL CO 30" x 30" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SGryStn)
- Hon Table Tops