Shop All Training & Computer Tables
Hon
Between 72'' x 24'' x 29'' Silver Mesh Laminate Nesting Table
Mfr # 329HONPT472
Zoro # G411578119
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HONPT472
- Zoro # G411578119
- Country of Origin United States
- Category Training & Computer Tables
Description
Create the ideal workstation with this HON Between 72'' x 24'' x 29'' silver mesh laminate nesting table. This table is perfect for use in breakrooms or break out spaces for collaborative projects. It is made of a highly durable scratch- spill- and stain resistant laminate surface and can support up to four people at once. Plus its attractive silver mesh finish is able to fit in with a wide variety of office aesthetics.This table boasts a 2 mm edgeband that is smooth and made to last and a sturdy 1 1/8'' thick worksurface. The base of this table can be flipped vertically allowing it to be nested with other tables for space-saving storage. It also features rolling casters that provide easy transportation between locations.Overall Dimensions:Width: 72''Depth: 24''Height: 29''Thickness: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord (879863)
- BOSS Executive Chair, Fixed, Black (B9479-BK)
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- REGENCY Regency Kobe 72 x 24 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7224AG)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- NATIONAL PUBLIC SEATING Rectangle Training Table, Flip-N-Store, Charcoal, 24" X 60" X 29.5", Charcoal (BPFT-2460-20)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- Hon Training & Computer Tables