Shop All Folding & Event Tables
Hon
Between 60'' x 24'' x 29'' Pinnacle Laminate Nesting Table
Mfr # 329HONPT2460
Zoro # G211709478
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HONPT2460
- Zoro # G211709478
- Country of Origin United States
- Category Folding & Event Tables
Description
Create the ideal workstation with this HON Between 60'' x 24'' x 29'' pinnacle laminate nesting table. This table is perfect for use in breakrooms or break out spaces for collaborative projects. It is made of a highly durable scratch- spill- and stain resistant laminate surface and can support up to four people at once. Plus its attractive pinnacle finish is able to fit in with a wide variety of office aesthetics.This table boasts a 2 mm edgeband that is smooth and made to last and a sturdy 1 1/8'' thick worksurface. The base of this table can be flipped vertically allowing it to be nested with other tables for space-saving storage. It also features rolling casters that provide easy transportation between locations.Overall Dimensions:Width: 60''Depth: 24''Height: 29''Thickness: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- FLASH FURNITURE Rectangle Folding Table w/Sink, 23"x45", Plastc, Wht, 23" W, 45" L, 34" H, Plastic Top, White (DAD-PYZ-116-GG)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Birchwood, Steel Top, Natural (XA-72-BIRCH-M-GG)
- Hon Office & School Tables