Shop All Desk Chairs
Hon Basyx
Task Chair, Mesh, Adjustable Arms, Black
Mfr # VL531MM10
Zoro # G4500356
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # VL531MM10
- Zoro # G4500356
- UPC # 641128199186
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 42-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Breathable Mesh Back |
Caster Type | Dual Wheel |
Color | Black |
Item | Chair,Mesh,Hi-Back,Black |
Material | Plastic |
Weight Capacity | 250 lb. |
Series | Prominent |
Frame Material | Reinforced Resin |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Application | General Office & Task |
Style | High Back Chair |
Description
Chair,Mesh,Hi-Back,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- KENNEY MFG Kenney Valencia 5/8” Standard Decorative Window Curtain Rod, 86-120", Satin Nickel (KN65402)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL151SB11)
- HON BASYX Executive Chair, Leather, Fixed Arms, Black (BSXVL601SB11)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- FLASH FURNITURE Cognac Mid-Back Armless LeatherSoft Office Chair (GO-21111-BR-GG)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, White Mesh (BL-X-5M-WH-GG)
- Hon Basyx Desk Chairs