Shop All Task Chairs
Hon Basyx
Plastic Task Chair, No Arms, Black
Mfr # VL210MM10
Zoro # G4500469
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Plastic
- Seat Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # VL210MM10
- Zoro # G4500469
- UPC # 641128232951
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 38-1/4" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Plastic |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Contoured Back |
Caster Type | Dual Wheel |
Item | Chair,Task,Black |
Color | Black |
Series | ValuTask |
Weight Capacity | 250 lb. |
Material | Plastic |
Frame Material | Reinforced Resin |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Application | General Office & Task |
Weight | 31 lbs |
Style | Task Chair |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Chair,Task,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- HON BASYX Mesh Task Chair, Adjustable Arms, Black (BSXVL531SB11)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- HON BASYX Basyx by HON BSXVL581ES10T HON Swivel Mid-Back Task Chair with Adjustable Arms & Lumbar; Black (HVL581.ES10.T)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- SERTAPEDIC Task Chair, Black (48967A)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- LUMISOURCE Tania Task Chair in Gold Metal and Black Velvet (OC-TANIA AUVBK)
- Hon Basyx Task Chairs