Shop All Waiting Room & Guest Chairs
Hon Basyx
Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series
Mfr # VL606VA90
Zoro # G4500207
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Navy
- Seat Material Fabric
- Overall Height 32-3/4"
- Overall Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # VL606VA90
- Zoro # G4500207
- UPC # 645162996213
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 21" |
Width | 21-1/4" |
Back Height | 14.75" |
Seat Height Max. | 19" |
Back Width | 18.50" |
Height | 32.8" |
Seat Width | 19" |
Seat Depth | 17.50" |
Depth | 21" |
Description
Chair,Guest Armless,Be
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- HON BASYX Charcoal Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA19)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- LUMISOURCE Clara Dining Chair in Black and Clear, PK 2 (CH-CLRA BK+CL2)
- LORELL BlackGuest Chair, 20"L32"H, Integrated, MeshSeat (LLR85566)
- Hon Basyx Seating