Shop All Task Chairs
This Product is Discontinued
Hon Basyx
Mesh Task Chair, Adjustable Arms, Black (Discontinued)
Mfr # BSXVL721LH10
Zoro # G4500076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon Basyx
- MFR # BSXVL721LH10
- Zoro # G4500076
- UPC # 020459547710
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 42-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Item | Chair,Mesh Task,Black |
Frame Material | Reinforced Resin |
Color | Black |
Material | Plastic |
Series | Exposure |
Weight Capacity | 250 lb. |
Style | Task Chair |
Description
Chair,Mesh Task,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.