Shop All Task Chairs
Hon Basyx
Mesh Task Chair, Adjustable Arms, Black
Mfr # BSXVL531SB11
Zoro # G4500347
original price:
$395.29
6% off
new price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # BSXVL531SB11
- Zoro # G4500347
- UPC # 888206187455
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 42-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Breathable Mesh Back |
Caster Type | Dual Wheel |
Item | Chair,Mesh,Back,Task,Black |
Material | Plastic |
Color | Black |
Weight Capacity | 250 lb. |
Frame Material | Reinforced Resin |
Series | Prominent |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Application | General Office & Task |
Weight | 36 lbs |
Style | Task Chair |
Arm Type | Padded T-Bar |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Chair,Mesh,Back,Task,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- HON BASYX Basyx by HON BSXVL581ES10T HON Swivel Mid-Back Task Chair with Adjustable Arms & Lumbar; Black (HVL581.ES10.T)
- VESTIL Ergonomic Work Chair, Adj. Height Stool 19 In - 27 In. (ESE-WS-1927)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- BOSS Leather Task Chair, Loop, Black (B6406)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- Hon Basyx Office Chairs