Shop All Waiting Room & Guest Chairs
Hon Basyx
HON VL616VA90 Basyx VL616 Series Stackable Navy Fabric Guest Chair
Mfr # 328BSXVL616V
Zoro # G611128954
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon Basyx
- MFR # 328BSXVL616V
- Zoro # G611128954
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON VL616VA90 Basyx VL616 Series navy fabric guest chair. With a sleek design this chair's generously-cushioned fabric back and seat ensure exceptional comfort for hours on end. Fabric is a soft warm upholstery that your staff is sure to appreciate. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel frame with a black finish provides stability to create a reliable seating option. This chair can stack up to 4 chairs high for easy storage when not in use. Assembly required.**Overall Dimensions:*Width: 23 1/4''*Depth: 21''*Height: 32 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 19''*Depth: 17 1/2''*Height: 19''**Back Dimensions:*Width: 18 1/2''*Height: 14 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- HON BASYX Charcoal Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA19)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-BK-GG)
- Hon Basyx Office Chairs