No Product Image Available

Hon Basyx

HON VL616VA19 Basyx VL616 Series Stackable Charcoal Fabric Guest Chair


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Effortlessly provide comfort for customers or guests in your business with this HON VL616VA19 Basyx VL616 Series charcoal fabric guest chair. With a sleek design this chair's generously-cushioned fabric back and seat ensure exceptional comfort for hours on end. Fabric is a soft warm upholstery that your staff is sure to appreciate. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel frame with a black finish provides stability to create a reliable seating option. This chair can stack up to 4 chairs high for easy storage when not in use. Assembly required.**Overall Dimensions:*Width: 23 1/4''*Depth: 21''*Height: 32 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 19''*Depth: 17 1/2''*Height: 19''**Back Dimensions:*Width: 18 1/2''*Height: 14 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.