No Product Image Available

Hon Basyx

HON VL601VA10 Basyx VL601 Series High-Back Black Fabric Executive Office Chair


product price: $451.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort for employees in your office with this HON VL601VA10 Basyx VL601 Series high-back black fabric executive swivel / tilt chair! With a warm sophisticated design this office chair's generously-cushioned fabric back and seat ensure exceptional comfort for hours on end. Polyester fabric is a soft warm upholstery that your staff is sure to appreciate. The padded fixed arm rests provide stability while standing up and sitting down and the entire chair is height adjustable with a tilt lock to get just the right fit while at your desk or workstation.**This chair has a heavy-duty plastic base with 5 casters that allow for easy rolling on a variety of surfaces. Plus with such a durable construction this chair boasts a 250 lb. weight capacity! The whole chair swivels so that you can reach all areas of the workspace without needing to stand up. Perfect for any office or conference room this chair is sure to keep you and your staff content and productive. Assembly required.**Overall Dimensions:*Width: 26''*Depth: 33 1/2''*Height: Adjustable from 39 1/2'' to 44''*Arm Height from Seat: 8 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 20 1/2''*Depth: 17''*Height: Adjustable from 17 7/16'' to 20 15/16''**Back Dimensions:*Width: 20 1/2''*Height: 26 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.