No Product Image Available

Hon Basyx

HON VL531SB11 Basyx VL531 Series High-Back Black Leather / Mesh Swivel / Tilt Office Chair


product price: $571.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort for employees in your office with this HON VL531SB11 Basyx VL531 Series high-back black leather / mesh office chair. With a sophisticated design this office chair's generously-cushioned leather seat ensures exceptional comfort for hours on end while the mesh provides added airflow for cooling relief. Leather is a nice soft material that is comfortable for all-day use and is also easy to wipe clean when needed. The arms are height adjustable for optimal positioning and the entire chair is height adjustable with a tilt lock to get just the right fit while at your desk or workstation.**This chair has a heavy-duty plastic base with 5 casters that allow for easy rolling on a variety of surfaces. The whole chair swivels so that you can reach all areas of the workspace without needing to stand up. Plus with such a durable construction this chair boasts a 250 lb. weight capacity! Perfect for any office or conference room this chair is sure to keep you and your staff content and productive. Assembly required.**Overall Dimensions:*Width: 29''*Depth: 36''*Height: Adjustable from 38 1/2'' to 42 1/2''*Capacity: 250 lb.**Seat Dimensions:*Width: 21 1/2''*Depth: 18''*Height: Adjustable from 18'' to 22''**Back Dimensions:*Width: 18 3/4''*Height: 23''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.