No Product Image Available
Hon Basyx

HON VL402EN45 Basyx High-Back Brown Vinyl Executive Office Chair


product price: $579.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort for employees in your office with this HON VL402EN45 Basyx high-back brown vinyl executive office chair! With a durable brown vinyl upholstery with detailed stitching this chair boasts an upscale look and resists spills to help maintain a pristine appearance over time. Additionally the seat features a waterfall edge to help relieve the pressure on each user's legs for better circulation.**This executive office chair boasts a center-tilt mechanism which rotates the seat from a point at the center for a more comfortable recline. It also has tilt tension controls to monitor the rate and ease of reclining. Additionally if you want to secure the chair in its full upright position you can simply engage the upright tilt lock! Then when you want to move the seat up and down in accordance with your body height you can use the pneumatic seat height adjustment. Five casters and a 360-degree swivel allow for freedom of movement in any direction so your employees can reach all areas of the workplace without needing to stand up. Perfect for any office or conference room this executive office chair is sure to keep your staff content and productive.**Overall Dimensions:*Width: 26''*Depth: 28''*Height: 43 1/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 20''*Depth: 18''**Back Dimensions:*Width: 19''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.