Shop All Executive Chairs
Hon Basyx
HON VL402EN11 Basyx High-Back Black Vinyl Executive Office Chair
Mfr # 328BSXVL402E
Zoro # G511128702
product price: $579.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # 328BSXVL402E
- Zoro # G511128702
- Country of Origin United States
- Category Executive Chairs
Description
Provide all-day comfort for employees in your office with this HON VL402EN11 Basyx high-back black vinyl executive office chair! With a durable black vinyl upholstery with detailed stitching this chair boasts an upscale look and resists spills to help maintain a pristine appearance over time. Additionally the seat features a waterfall edge to help relieve the pressure on each user's legs for better circulation.**This executive office chair boasts a center-tilt mechanism which rotates the seat from a point at the center for a more comfortable recline. It also has tilt tension controls to monitor the rate and ease of reclining. Additionally if you want to secure the chair in its full upright position you can simply engage the upright tilt lock! Then when you want to move the seat up and down in accordance with your body height you can use the pneumatic seat height adjustment. Five casters and a 360-degree swivel allow for freedom of movement in any direction so your employees can reach all areas of the workplace without needing to stand up. Perfect for any office or conference room this executive office chair is sure to keep your staff content and productive.**Overall Dimensions:*Width: 26''*Depth: 28''*Height: 43 1/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 20''*Depth: 18''**Back Dimensions:*Width: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- ALERA Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series (ALEVN4119)
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- MOES HOME COLLECTION Omega Office Chair- High Back- Black (ZM-1001-02)
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Grape Microfiber (GO-725-GRPE-GG)
- LORELL 28.5 in. High Back Chair FrameBlack (LLR86210)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011AGR)
- Hon Basyx Executive Chairs