No Product Image Available

Hon Basyx

Hon Basyx VLPERCHAS10X Black Perch Stool


product price: $684.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add comfort and style to your office space with this Hon Basyx VLPERCHAS10X black perch stool with silver base. Provide your active staff members with this comfortable versatile stool for a quick rest as they meet with clients or check in guests. Its advanced ergonomic design provides maximum comfort. Thanks to the forward tilt and waterfall seat design this stool helps improve lower body circulation while providing a supportive seat for employees to sit on during meetings.**This stool's adjustable seat makes it a versatile addition to your workplace. Each employee can raise or lower the seat with the one-touch pneumatic height adjustment to customize this stool to their preference. The flared handle on the back also provides a comfortable grip so you can move this stool around the office with ease. Its swivel seat moves as you direct your attention to speakers in a meeting or face front to view a presentation. The seat also moves and returns to a center-facing position. Plus the round base ensures maximum stability as employees perch or sit down for long periods of time.**Overall Dimensions:*Width: 15 3/4''*Depth: 16 1/2''*Height: Adjustable from 24'' to 36''*Capacity: 250 lb.**Seat Dimensions:*Width: 15''*Depth: 16''*Height: Adjustable from 24'' to 35''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.