Shop All Desks
Hon Basyx
HON 38922NS 38000 Series 60'' x 24'' x 29 1/2'' Mahogany / Charcoal Credenza Shell
Mfr # 32838922NS
Zoro # G911132460
product price: $1,333.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Complete your office space with this HON 38922NS 38000 Series 60'' x 24'' x 29 1/2'' mahogany / charcoal credenza shell! Boasting an attractive charcoal color the frame is made of durable steel to ensure long-lasting reliability and the top is even reinforced with steel for greater durability. The warm mahogany colored work surface is made of a premium high-pressure laminate material that is resistant to abrasions and stains while its soft waterfall-shaped edges offer a comfortable typing surface during use. Plus its 3/4 height modesty panel provides privacy for staff as they're seated. For even further organization cord management grommets allow computer cables and electrical cords to pass through the desk to keep your work surface clean and uncluttered.**This credenza can be combined with other 38000 Series pieces to create a comfortable yet efficient workspace that's customized to the needs of your business. Use it with a standing height return shell sold separately to create a sit-to-stand L-shaped workstation allowing you to customize your workspace to the needs of your business. You can also simply add file pedestals sold separately to create a comprehensive credenza workstation! It's also made from 30% pre- and 17% post-consumer recycled content to lessen the negative environmental impact of your business.**Overall Dimensions:*Length: 60''*Width: 24''*Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- TRUE Nozzle and Screw Set (811504)
- WAY BASICS Way Basics Stackable Large Storage Cube, Black (BS-SCUBE-BK)
- HON BASYX 0.7 x 4.8 x 0.8 in. Laminate Desk Classic Pull - Black (BSXBLPCONTEMP)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Black Base (VL22BLK4824-8827)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H10573.NN)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate (NAN-JN-2634-GG)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, Walnut Block Top, Silver Base (VL12BS4824-WNB)
- Hon Basyx Desks