Shop All Desk Chairs
Hon Basyx
Executive Chair, Plastic, Fixed Arms, Black
Mfr # VL601VA10T
Zoro # G4500286
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Plastic
- Seat Color Black
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # VL601VA10T
- Zoro # G4500286
- UPC # 782986172796
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 44" |
Width | 26.5" |
Seat Height Max. | 20.50" |
Depth | 27" |
Height | 44" |
Description
Chair,High-Back,Swivel,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- HON BASYX Task Chair, Mesh, Adjustable Arms, Black (VL531MM10)
- HON BASYX Executive Chair, Leather, Fixed Arms, Black (BSXVL601SB11)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL151SB11)
- TYGERCLAW Tygerclaw TYFC2003 Modern Professional Mid Back Office Chair (TYFC2003)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- Hon Basyx Seating