Shop All Desk Chairs
Hon Basyx
Executive Chair, Plastic, Fixed Arms, Black
Mfr # VL151SB11
Zoro # G4500496
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Plastic
- Seat Color Black
- Seat Width 20.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # VL151SB11
- Zoro # G4500496
- UPC # 641128199209
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20.50" |
Seat Depth | 18.62" |
Back Height | 27.25" |
Overall Height | 45-1/2" |
Seat Height Max. | 22" |
Width | 27" |
Depth | 37.5" |
Back Width | 20.50" |
Height | 45.5" |
Seat Height Min. | 17.75" |
Description
Chair,Hi-Back,Pneumatic,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, Bar Top, for 6 Ft. Banquet Table (WFT5-1272BT)
- HON BASYX Task Chair, Mesh, Adjustable Arms, Black (VL531MM10)
- HON BASYX Executive Chair, Leather, Fixed Arms, Black (BSXVL601SB11)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- BACK2BASICS Mesh Swivel Chair - Black (BA2647819)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- Hon Basyx Desk Chairs