Shop All Desk Chairs
Hon Basyx
Executive Chair, Plastic, Adjustable Arms, Black
Mfr # BSXVL701SB11
Zoro # G4502919
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Plastic
- Seat Color Black
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # BSXVL701SB11
- Zoro # G4502919
- UPC # 089191137092
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Height | 44.63" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Plastic |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Breathable Two-Layer Woven Mesh Back |
Caster Type | Dual Wheel |
Color | Black |
Item | Chair,Adjust Arm,Knetlt,Hi-Back |
Material | Plastic |
Weight Capacity | 250 lb. |
Frame Material | Reinforced Resin |
Series | Wave |
Features | Arms Included, Knee Tilt, Pneumatic Seat Height Adjustment, Synchronized Knee Tilt, Tilt Tension/Tilt Lock |
For Use With | HON® Optional VL700 Mesh Chair Headrest |
Application | Executive & Management; General Office & Task |
Style | Executive Chair |
Description
Chair,Adjust Arm,Knetlt,Hi-Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88831CS)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- HON BASYX Task Chair, Mesh, Fixed Arms, Black (VL702MM10)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL151SB11)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- HON BASYX Executive Chair, Leather, Fixed Arms, Black (BSXVL601SB11)
- HON BASYX Task Chair, Mesh, Adjustable Arms, Black (VL531MM10)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- GLOBAL EQUIPMENT Interion Mesh Office Chair With 23-1/2"H Back Adjustable Arms, Fabric, Black (A90342TMI+38L1)
- Hon Basyx Office Chairs