Shop All Desk Chairs
Hon Basyx
Executive Chair, Leather, Fixed Arms, Black
Mfr # BSXVL601SB11
Zoro # G4502961
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Width 20.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # BSXVL601SB11
- Zoro # G4502961
- UPC # 645162580238
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20.50" |
Seat Depth | 17" |
Back Height | 26.50" |
Overall Height | 44" |
Seat Height Min. | 17" |
Width | 26.5" |
Seat Height Max. | 21" |
Height | 44" |
Back Width | 20.50" |
Depth | 27" |
Description
Chair,Hi-Back,Leather,Fxdarm,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- BOUNCYBANDS Foot Roller (FDFR)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- HON BASYX Task Chair, Mesh, Adjustable Arms, Black (VL531MM10)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL151SB11)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- Hon Basyx Office Chairs