Hon Basyx

Executive Chair, Fabric, Adjustable Arms, Black


product price: $748.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Office Chair Style Executive Chair
  • Arm Style Adjustable Arms
  • Seat Material Fabric
  • Seat Color Black
  • Seat Width 21.63"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hon Basyx
  • MFR # VL705VM10
  • Zoro # G4500091
  • UPC #
    641128609593
  • Country of Origin Taiwan, Province of China
  • Category Desk Chairs

Dimensions

Seat Width 21.63"
Seat Depth 20"
Back Height 28"
Overall Height 42.88"
Width 29.5"
Height 41.5"
Seat Height Max. 22"
Seat Height Min. 19.25"
Depth 25.6"
Back Width 22.75"

Description

Chair,Big And Tall,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.