Shop All Waiting Room & Guest Chairs
Hon Basyx
Black Stacking Guest Chair, 21" L 32-3/4" H, Fixed, Leather Seat, Scatter Series
Mfr # HVL616.SB11
Zoro # G4500198
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 32-3/4"
- Overall Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # HVL616.SB11
- Zoro # G4500198
- UPC # 782986472209
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 21" |
Height | 32.8" |
Back Width | 18.50" |
Seat Width | 18.50" |
Seat Depth | 17.50" |
Width | 23-1/4" |
Seat Height Max. | 19" |
Back Height | 16" |
Depth | 21" |
Description
Chair,Side Chair Arms,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- HON BASYX Charcoal Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA19)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- INTERNATIONAL CONCEPTS Set of Two Emily Side Chair, Hickory/Stone (C41-617P)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WHITE-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- Hon Basyx Seating