Shop All Waiting Room & Guest Chairs
Hon Basyx
Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, Scatter Series
Mfr # VL606VA10
Zoro # G4500225
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Overall Height 32-3/4"
- Overall Depth 21"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # VL606VA10
- Zoro # G4500225
- UPC # 645162996183
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 21" |
Width | 21-1/4" |
Details
Item | Stacking Guest Chair |
Arm Style | Armless |
Seat Color | Black |
Back Color | Black |
Frame Material | Tubular Steel |
Backrest | Contour |
Color | Black |
Series | Scatter |
Weight Capacity | 250 lb. |
Features | Fabric Upholstery |
Office Chair Style | Guest Chair |
Material | Fabric |
Application | Guest/Reception & Lounge |
Style | Armless Chair |
Description
Chair,Guest Armless,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-TRF)
- ENDURANCE Endurance Wall Mount Bunk, Sand, 18 in H (7701SD)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- HON BASYX Charcoal Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA19)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Black (CBC9BKFBKF)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- FLASH FURNITURE Advantage Driftwood X-Back Chair (X-BACK-DRIFT)
- Hon Basyx Office Chairs