Shop All Task Chairs
Hon Basyx
Basyx VST141 Sadie 1-Fourty-One Big & Tall Mesh Task Chair; Black
Mfr # VST141
Zoro # G103920424
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Big and Tall Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon Basyx
- MFR # VST141
- Zoro # G103920424
- UPC # 191734204236
- Country of Origin China
- Category Task Chairs
Details
Style | Big and Tall Task Chair |
Description
Features
- Offers luxurious comfort and support
- The chair includes an adjustable lumbar support for the lower back, height-adjustable arms
- 360-swivel seat that quickly moves up and down to fit a variety of users
- The mesh back creates breathable support that stretches to reduce pressure points
- Provides the upscale style, ergonomic support
- Designed with higher backs and wider seats
- Support larger workers with the quality and comfort of an executive chair
- Adjustable lumbar control provides extra lower back support
- Fully adjustable seat height and seat back recline to match your comfort and work preferences
- Height-adjustable arms provide all-day support for upper body and shoulders
- Color: Black
- Weight: Supports 350 lbs
- Weight: 49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- HON BASYX Basyx by HON BSXVL581ES10T HON Swivel Mid-Back Task Chair with Adjustable Arms & Lumbar; Black (HVL581.ES10.T)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- HON BASYX Mesh Task Chair, Adjustable Arms, Black (BSXVL531SB11)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- BOSS Task Chair, Fixed, Black (B670-BK)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- Hon Basyx Office Chairs