Shop All Waiting Room & Guest Chairs
Hon Basyx
Basyx SofThread Leather Sled Base Guest Chair
Mfr # BSXVL653SB11
Zoro # G203904416
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # BSXVL653SB11
- Zoro # G203904416
- UPC # 747925372927
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Features
- Sled-base guest chair offers maximum comfort, support and functionality.
- The SofThread leather seat, back and arms give this chair an upscale feel with tailored stitching for a professional look.
- Upholstery color is black.
- Arms are padded with urethane pads for comfort.
- Sled base frame is made of tubular steel.
- Seat measures 20-0.25 in. wide x 17 in. deep x 17-5/8 in. high from floor.
- Back size is 18-0.5 in. wide x 12 in. high.
- Distance between arms is 17-0.75 in. .
- Color - Steel Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- HON BASYX Charcoal Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA19)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- FLASH FURNITURE BlackStudent Chair, 15-1/4"L32-1/2"H, Adjustable, PlasticSeat (YU-YCX-09010-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- Hon Basyx Seating