Shop All Executive Chairs
Hon Basyx
Basyx by HON BSXVST341 Big & Tall Executive Leather Chair; Black
Mfr # BSXVST341
Zoro # G103900044
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # BSXVST341
- Zoro # G103900044
- UPC # 888206724780
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
Discover excellence without expense. The Basyx by HON seating collection delivers exceptional value. Offering maximum comfort, support and functionality, basyx chairs also minimize the impact on the small business budget. Basyx by HON seating has solutions for every part of the office, from the lobby to the executive office. Comfort adjustments can adapt to almost any body type and work function. Every chair is supported by the trusted and proven HON brand. For seating that positively impacts both people and company image, it's time to get back to basyx by hon.
Features- Height is adjustable
- Seat and back made of leather
- Black finish with silver accent
- Features padded arms and tilt lock adjustment
- Color: Black
- Material: Nylon
- Seat Material: Leather
- Back Type: High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- BOSS Executive Chair, Fixed, Grey (B696C-GY)
- GEC Global„¢ Deluxe Executive Chair - Leather - High Back - Black - Presidential Concorde Series (2424-18BK-PD03)
- GLOBAL INDUSTRIAL Ergonomic Executive Chair with Flip-Up Armrests, Leather Upholstery, Black (277492)
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- BOSS OFFICE PRODUCTS Boss Executive Chair with Arms - Leather - Mid Back - Black (B10101-BK)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- Hon Basyx Seating