Shop All Executive Chairs
Hon Basyx
basyx by HON BSXVL691SB11 19 x 21.5 x 20.5 in. High-Back Leather Executive Chair - Black
Mfr # HVL691.SB11
Zoro # G903711017
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon Basyx
- MFR # HVL691.SB11
- Zoro # G903711017
- UPC # 89191140276
- Country of Origin China
- Category Executive Chairs
Details
Style | High Back Executive Chair |
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Enhanced upholstery for updated look
- Thickly padded cushions provide support and comfort
- Wheels are specially designed to roll on carpet
- Color: Black
- Dimensions: 19" H x 21.5" W x 20.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- YOUNGS Ceramic Canister Set - 4 Piece (17718)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- BACK2BASICS Executive High Back Chair with Headrest - Silver Grey (BA2483932)
- LA-Z-BOY LZB Mid-Back Wood Executive Chair, Brown (48963B)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- Hon Basyx Executive Chairs