Shop All Task Chairs
Hon Basyx
Basyx by HON BSXVL582ES10T Mid-Back Task Chair; Black
Mfr # HVL582.ES10.T
Zoro # G303771567
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon Basyx
- MFR # HVL582.ES10.T
- Zoro # G303771567
- UPC # 888206940081
- Country of Origin China
- Category Task Chairs
Description
Discover excellence without expense. The Basyx by HON seating collection delivers exceptional value. Offering maximum comfort, support and functionality, basyx chairs also minimize the impact on the small business budget. Basyx by HON seating has solutions for every part of the office, from the lobby to the executive office. Comfort adjustments can adapt to almost any body type and work function. Every chair is supported by the trusted and proven HON brand. For seating that positively impacts both people and company image, it's time to get back to basyx by hon.
Features- Black fabric seat is contoured for comfort
- Breathable mesh back delivers cool comfort
- Height- and width-adjustable arms customize your comfort
- Center-tilt control provides a comfortable recline for anyone
- Simple, clean design gives any space a professional look
- Reinforced five-star base offers incredible durability
- 360-Degree swivel provides freedom of movement in any direction
- Adjustable lumbar support enhances lower back comfort
- Color: Black
- Back Material(s): Mesh
- Material: Plastic
- Seat Material: Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- HON BASYX Basyx by HON BSXVL581ES10T HON Swivel Mid-Back Task Chair with Adjustable Arms & Lumbar; Black (HVL581.ES10.T)
- HON BASYX Mesh Task Chair, Adjustable Arms, Black (BSXVL531SB11)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- SAFCO Floor Casters, 2"L2"H (5132)
- DREAMSEAT Curve Task Chair with Jacksonville Jaguars Primary Logo (XZOCCURVE-PSNFL20085)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- Hon Basyx Seating