Shop All Task Chairs
Hon Basyx
Basyx by HON BSXVL581ES10T HON Swivel Mid-Back Task Chair with Adjustable Arms & Lumbar; Black
Mfr # HVL581.ES10.T
Zoro # G503902297
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon Basyx
- MFR # HVL581.ES10.T
- Zoro # G503902297
- UPC # 888206940036
- Country of Origin China
- Category Task Chairs
Details
Style | Mid Back Task Chair |
Description
Discover excellence without expense. The Basyx by HON seating collection delivers exceptional value. Offering maximum comfort, support and functionality, basyx chairs also minimize the impact on the small business budget. Basyx by HON seating has solutions for every part of the office, from the lobby to the executive office. Comfort adjustments can adapt to almost any body type and work function. Every chair is supported by the trusted and proven HON brand. For seating that positively impacts both people and company image, it's time to get back to basyx by hon.
Features- Black fabric seat is contoured for comfort
- Breathable mesh back delivers cool comfort
- Height- and width-adjustable arms customize your comfort
- Center-tilt control provides a comfortable recline for anyone
- Simple, clean design gives any space a professional look
- Reinforced five-star base offers incredible durability
- 360-Degree swivel provides freedom of movement in any direction
- Adjustable lumbar support enhances lower back comfort
- Color: Black
- Back Material(s): Mesh
- Material: Plastic
- Seat Material: Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- HON BASYX Mesh Task Chair, Adjustable Arms, Black (BSXVL531SB11)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B1002-BK)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- WORK SMART Fabric Task Chair (SC66-225)
- HON Leather Task Chair, Height Adjustable, Black (H5711.SB11.T)
- SP RICHARDS Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Gray (LLR80009)
- Hon Basyx Office Chairs