Shop All Home Storage Cabinets
Hon
Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Light Gray
Mfr # HSC1842.L.Q
Zoro # G0203517
product price: $656.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Material Industrial Grade Steel
- Color Light Gray
- Number of Shelves 2
- Number of Doors 2
- Series HON Brigade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HSC1842.L.Q
- Zoro # G0203517
- UPC # 089192705696
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Depth | 18.13" |
Overall Height | 41.75" |
Overall Width | 36" |
Details
Material | Industrial Grade Steel |
Color | Light Gray |
Number of Shelves | 2 |
Number of Doors | 2 |
Series | HON Brigade |
Item | Assembled Storage Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Load Capacity | 250 lbs. |
Weight | 82 lbs |
Description
Assembled Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- HON Storage Cabinet w/Doors, 36w x 20d x 29-1/2h, Mahogany (H105291.NN)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Charcoal (HSC1842.L.S)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Putty (HSC1842.L.L)
- HON Cabinet, Stor, 24x36x72, Bk (SC2472P)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41 3/4h, Black (HSC1842.L.P)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- Hon Home Storage Cabinets