Shop All Table Tops
Hon
Arrange Disc Shroud, 32.71w x 1.42h, Silver
Mfr # HCTLDS.PR8
Zoro # G4072763
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.42"
- Color Silver
- Material Steel
- Standards Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards
- Overall Width 32.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HCTLDS.PR8
- Zoro # G4072763
- UPC # 190614957071
- Country of Origin United States
- Category Table Tops
Dimensions
Height | 1.42" |
Overall Width | 32.71" |
Depth | 32.71 in |
Width | 32.71 in |
Details
Color | Silver |
Material | Steel |
Item | Table Accessories |
Standards | Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards |
Tabletop Color | Silver |
Base Type | Disc Shroud |
Features | Round Disc Shroud Base—For table bases paired with 42" tabletops. |
For Use With | HON® Arrange™ 42" Round Tabletops, Arrange™ X-Bases, Arrange™ Round Disc Shroud Covers |
Description
HON® Arrange Disc Shroud, 32.71w x 1.42h, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON HON, 10500 Series Round Table Top, 42in Diameter, Harvest (TLD42GCNC)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HOLLAND BAR STOOL CO 30" x 30" Reversible Laminate Table Top (TTRev3030)
- Hon Table Tops