Shop All Furniture Accessories
Hon
Arms, Adjustable Height, Bk, PK2
Mfr # 5795T
Zoro # G4497276
product price: $62.79
/pk 2, $31.40/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With HON® Volt® Series Task Chairs
- Material Plastic Injection Molded; Urethane Arm Pad
- Weight 11 lbs
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 5795T
- Zoro # G4497276
- UPC # 887146252292
- Country of Origin United States
- Category Furniture Accessories
Details
Item | Arms,Adjustable Height,Bk,PK2 |
Color | Black |
For Use With | HON® Volt® Series Task Chairs |
Material | Plastic Injection Molded; Urethane Arm Pad |
Weight | 11 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
Arms,Adjustable Height,Bk,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Drawer, Center, Cognac (HON1522CO)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Warm Bronze (01STRAP7572WB1)
- Hon Furniture Accessories