Shop All Arm, Back, and Foot Rests
Hon
Arm, Adj Height, Bk, PK2
Mfr # 5995T
Zoro # G4569017
product price: $81.79
/pk 2, $40.90/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Urethane
- Width 18.8"
- Height 6.5"
- For Use With HON® ComforTask® Series Swivel Task Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 5995T
- Zoro # G4569017
- UPC # 745123672481
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18.8" |
Height | 6.5" |
Details
Item | Arm,Adj Height,Bk,PK2 |
Color | Black |
Material | Molded Urethane |
For Use With | HON® ComforTask® Series Swivel Task Chairs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Arm Style | T-Arm |
Weight | 8 lbs |
Description
Arm,Adj Height,Bk, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- HON T-Arms for ComforTask Series Swivel Task Chairs, Black, 2/Pack (H5991)
- INTERION BY GLOBAL INDUSTRIAL Steel Backrest for Interion Shop Stools, Gray (B2056744)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- FELLOWES Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver (8035001)
- AIDATA Sleek Footrest, 4 Angle Adjustments At 10°/15°/20°/25°, Black/Gray (FR-1001G)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- Hon Arm, Back, and Foot Rests