Shop All Furniture Parts
Hon
Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany
Mfr # HON1526N
Zoro # G901846261
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Color Mahogany Laminate
- Height 2-1/2 in
- Depth 15.4 in
- Features Pencil Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON1526N
- Zoro # G901846261
- UPC # 89192125692
- Country of Origin United States
- Category Furniture Parts
Dimensions
Width | 26 in |
Height | 2-1/2 in |
Depth | 15.4 in |
Details
Color | Mahogany Laminate |
Item | Drawer |
Features | Pencil Tray |
Application | Desk |
Description
Center drawer with angled front is designed to fit double-pedestal desks in the HON Concinnity, Park Avenue Collection, Valido, 11500, 10700 and 10500 Series. It is ideal for storing pens, pencils and other miscellaneous items. Drawer features ball-bearing slide suspension and 12" extension (3/4). Interior dimensions for using the drawer on double-pedestal desks are 22-7/8" wide x 15-1/2" deep x 1-1/2" high. Minimum clearance for mounting the double-pedestal drawer is 27-1/4" wide x 18-1/2" deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3262)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- GIZMO KN629-1 Allison Tension Curtain Rod White - 16 in. (GI154421)
- VOLLRATH Screw Thread Rolling, 10-32 (17014-3)
- KASON Inside Release, 6" (10486A00600)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- Hon Furniture Parts