Shop All Furniture Parts
Hon
Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Henna CHY
Mfr # HON1526H
Zoro # G201846282
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bourbon Cherry
- Width 26 in
- Depth 15.4 in
- Features Liquid Resistant; Stain Resistant; Spill Resistant; Durable; Rugged; Scratch Resistant
- Application Desk; Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HON1526H
- Zoro # G201846282
- UPC # 782986118978
- Country of Origin United States
- Category Furniture Parts
Dimensions
Width | 26 in |
Depth | 15.4 in |
Details
Color | Bourbon Cherry |
Features | Liquid Resistant; Stain Resistant; Spill Resistant; Durable; Rugged; Scratch Resistant |
Item | Drawer |
Application | Desk; Office |
Series | 10500 |
Description
Center drawer with angled front is designed to fit double-pedestals in the HON Concinnity, Park Avenue Collection, Valido, 11500, 10700 and 10500 Series. It is ideal for storing pens, pencils and other miscellaneous items. Drawer features ball-bearing slide suspension and 12" extension (3/4). Interior dimensions for using the drawer on double-pedestal desks are 22-7/8" wide x 15-1/2" deep x 1-1/2" high. Minimum clearance for mounting the double-pedestal drawer is 27-1/4" wide x 18-1/2" deep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Chrome (620870140)
- KASON Cam-Rise Spring Assisted Hinge, Flush, RH (11248000004)
- GLOBE Power Cord Strain Relief (877)
- Hon Furniture Parts