Shop All Waiting Room & Guest Chairs
Hon
Accommodate Series Guest Chair, 23.25" x 22.25" x 32", Black, PK2, 2PK
Mfr # HSGS6.N.B.CU10.CBK
Zoro # G806172069
product price: $591.99
/pk 2, $296.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Fabric
- Overall Height 32"
- Overall Width 23.25"
- Overall Depth 22.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HSGS6.N.B.CU10.CBK
- Zoro # G806172069
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Width | 23.25" |
Overall Depth | 22.25" |
Back Height | 16.25" |
Seat Depth | 20.75" |
Seat Width | 17.5" |
Seat Height Max. | 18" |
Back Width | 20" |
Details
Item | Chairs/Stools |
Seat Color | Black |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Frame Material | Steel |
Color | Black |
Weight Capacity | Supports Up to 300 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Includes | No |
Features | Armless. |
Application | Guest/Reception & Lounge |
Description
Durable, comfortable and flexible. Lightweight, maneuverable frame is ideal for multi-purpose spaces, cafes and common areas. Seat cushion is made of high-density molded foam that is designed to last longer. Waterfall seat edge promotes leg circulation. Nylon glides slides effortlessly across hard surfaces. Tube rolled steel frame provides a sturdy foundation. Designed for users up to 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Vinyl (493N73)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HONĀ® VL870 Series Series (HVL872.SB11)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- Hon Waiting Room & Guest Chairs