Shop All Desk Accessories & Organizers
Hon
AC Power Hub, 3" Diameter, Black
Mfr # HGRMTAC.X
Zoro # G0202826
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 3"
- Width 3 in
- Depth 3"
- Standards Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HGRMTAC.X
- Zoro # G0202826
- UPC # 631530603920
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 3" |
Width | 3 in |
Depth | 3" |
Details
Item | AC Power Hub,3" Diameter,Black |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
AC Power Hub,3 In. Diameter,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Web Unit 150K (MX410WC)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- HON Verse Quick Connect, 90 deg., PK2 (HBV-QC90.Q)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- BAZIC PRODUCTS Bazic 8in Bright Color Double Deck Organizer Pack Pack of 24 (837)
- SAFCO Desktop Organizer, 11-1/2"DX8-1/4"H (3254BU)
- BUSINESS SOURCE X-Cube Storage Organizer (82979)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- Hon Desk Accessories & Organizers